For detailed information, other images and documents, please select individual articles from the following table.
Hand belt sander HBS 533
Belt sander for 533 x 75 mm sandpaper with long service life and low weight, therefore also suitable for vertical and overhead sanding.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Allows sanding right up to the edge
Removable additional handle
Convenient sanding belt changes
Easy-to-operate quick-action clamping lever
Belt speed adapts to the material
Adjusting wheel on On/Off switch
Long service life and low wear
Rugged toothed belt and metal wheels
Easy to operate even while wearing gloves
On/Off switch with locking button
Simple belt regulation
by adjusting the wing screw
Internal extraction possible
Dust bag provided
For effective extraction, we recommend the ISS 45-M industrial vacuum cleaner in conjunction with the vacuum adapter for electric tools.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!